Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DC1 digital callipers

Digital callipers DC1
CAL-DGT-DC1-CALIBCERT-(0-150MM)

Art.-no. 0715761215

EAN 4099618095061

Individual price display after login
DC1 digital callipers

Art.-no. 0715761215

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic digital callipers with calibration certificate and a measuring range of 150 mm
  • Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw

  • Very easy-to-read display, even from wider viewing angles

  • Two-button operation, on/off, zero/switching inch/mm

  • Flat depth gauge for precise depth measurements

  • Easy transfer of measurement results using the locking screw on the top to lock

  • Tool-free battery replacement, including R2032 battery

  • Automatic shutdown after 20 minutes

  • Thread table on the rear of the housing

  • Supplied with factory calibration certificate
Notice
  • Keep the callipers clean and dry. Fluid can damage the slide

  • Surfaces should be carefully cleaned with cotton fabric

  • Never use petrol, acetone or other organic solvents

  • Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor mechanical engineering, metalworking, workshops, quality control etc.
Instructions
  • Read the operating instructions before using the callipers

  • Clean and dry the digital callipers and the objects to be measured

Absolute length measuring accuracy

0.03 mm

Digit increment

0.01 mm

Max. length measuring range

150 mm

Length of jaw

40 mm

Length of measuring tip

24 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Lithium button cell 3 V

RDCLL-LITHIUM-CR2032-3V

Low level of self-discharge
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information