Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DWD XP front holder

DWD XP front attachment
FRONTATTCH-(F.DWD-XP)-SCRON-H95MM
DWD-XP

Art.-no. F092083116

EAN 4048539285785

Individual price display after login
DWD XP front holder

Art.-no. F092083116

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Specifically for commercial construction and shopfitting applications

No dirty fingers due to the surface coating

Notice

For specific areas of application such as property and store construction where particular load is expected on drawers, we recommend front fixtures with anchors.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Mounted with ASSY screw ∅ 3.5 x 17 mm. For press-in anchors, drill holes must be countersunk; this is not necessary for expansion anchors.

Material

Die-cast zinc

Surface

Burnished

Colour

Black

Type of assembly

Screw-on

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information