Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Decorative sticker

Decorative sticker for Nexis MIRRO
DECORSTCK-F.HNGE-NEX-MIRRO-ALU
NEXIS

Art.-no. F069073733

EAN 9003012417249

Individual price display after login
Decorative sticker

Art.-no. F069073733

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For Nexis MIRRO

Special film applied from the exterior


Covers the stainless steel adapter in clear glass applications



Aluminium-coloured style

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Aluminium coloured

Surface structure

Smooth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information