Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Decoupling tape

Sealing tape, decoupling
SEALTPE-DECUPL-3MM-W80MM-L30M

Art.-no. 0875305080

EAN 4050642679429

Individual price display after login
Decoupling tape

Art.-no. 0875305080

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive, dimensionally stable decoupling tape for minimising heat bridges in light metalworking according to Type 7 as per IFBS.

Extremely high compression stress


  • Tested compression stress, complies with Type 7 in accordance with IFBS Info 4.02.

  • The tape is only minimally compressed by the fixing elements and therefore ensures thermal separation between components


Fulfils the guidelines of EnEV and the heat protection ordinance


Minimises heat loss, thereby helping to save costs.



Very high level of adhesive strength


  • The tape adheres very securely to the surface

  • Extremely high joining between the adhesive and foam


Excellent resistance to ageing


Maximum reliability for long-term application.

Notice

Self-adhesive action acts as temporary assembly aid; the tape must be fixed mechanically between the elements.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For thermal separation and decoupling in light metal construction. To be used between building substructure and sandwich elements, corrugated and trapezoidal profiles, steel cassettes or attached façade elements. Can be used in walls and ceilings.

Material

Closed cell polyethylene foam

Adhesive base

Synthetic natural rubber

Colour

Grey

Overall thickness

3 mm

Length of roll

30 m

Width

80 mm

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501-1

Compression strength

347 kPa

Compression strength conditions

at 10% compression

Volumetric weight

250 kg/m³

Heat conductance λ

0.055 W/(m*K)

Heat conductance λ conditions

at 10°C average temperature

Shelf life from production/conditions

12 Month / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information