Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Deep-drawn insert For STP 150 Power oscillating jigsaws

Case insert for oscillating jigsaw STP 150 POWER
CASEINRT-HNDTL-(STP150-EXACT)

Art.-no. 5806702995
EAN 4052703382361

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

480 mm

Width

340 mm

Height

115 mm

Product weight (per item)

360.000 g

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information