Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Deneb – angle bracket

Angle bracket Deneb
ANGL-WOCON-DENEB-222X117X117X2

Art.-no. 5390000300

EAN 4062856577354

Individual price display after login
Deneb – angle bracket

Art.-no. 5390000300

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
  • High rigidity due to integrated stiffeners and beads

  • High variability in the choice of fixings

  • Versatile options for screw fittings are set out in the ETA-20/0773

  • High load-bearing capacity
Proof of Performance

CE labelling as per European Technical Assessment ETA-20/0773

Application area
Deneb angle bracket with 8 x ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket with 8 x ASSYplus 4 CS FT diameter 6 x 200 mm with angled washer
Deneb angle bracket with 70 x ASSY 4 JH diameter 5 x 70 mm
Deneb angle bracket with 18 x ASSY 4 JH diameter 5 x 70 mm + 8 ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket 70 x anchor nail diameter 4 x 60 mm

CE labelling as per European Technical Assessment ETA-20/0773

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Cross-laminated timber (CLT)

  • Solid and laminated wood

  • Laminated veneer lumber (LVL)

  • Wood frame construction

Width x height x depth

222 x 117 x 117 mm

Thickness

2 mm

Number of D 13 mm holes in subcarrier nJ/main carrier nH

4 + 4 PCS

Number of D 5 mm holes in subcarrier nJ + main carrier nH

35 + 35 PCS

Approval

ETA

Product weight (per item)

778.000 g

Material

Steel

Surface

Hot dip galvanized

Weight

800 g

Number of D 5 mm holes

70 PCS

Number of D 7 mm holes

4 PCS

Number of D 13 mm holes

8 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X50

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X70

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-20-40-M12X115

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-A2K-WS17-10-45-12X110

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 25 pcs
Fixanchor W-FAZ PRO/S

ANC-(W-FAZ PRO/S)-(A2K)-10-85-M12X160

High-performance wedge anchor for high loads in cracked and uncracked concrete, zinc-plated steel
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information