Dent finder set
Dell Finder Set
LIGHT-(H05RN-F-5M)-SUCTIONUNIT-11W
Register now and access more than 125,000 products
Hand-held lamp including professional suction base — your hands remain free for repair work
Marking lines on the front plate of the lamp outline every dent precisely
The professional suction base with flexible arm is made of soft rubber and protects the paint against damage
Ballast unit:
Fully electronic EVG ballast unit with automatic switch-off (in the event of a defective bulb) and pre-heating function>Optimum protection for the ballast unit and bulb.
Special features:
On/off switch
The dent finder set is part of the SmileREPAIR system (refer to the chapter entitled "Service and systems").
Datasheets(X)
Luminous flux | 900 lm |
IP protection class | IP 20 |
Min./max. nominal voltage | 220 / 240 V/AC |
Protection class | Protection class II/protective insulation |
Min./max. frequency | 50 / 60 Hz |
Power rating | 11 W |
Cable type | H05RN-F2x1.0 mm² |
Power-lead length | 5 m |
Plug connector | 1 safety plug, 16 A |