Designer furniture handle A 105
Furniture handle design D handle MG-A 105
HNDL-(BOW-QG)-A2-192MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Stainless steel A2 |
Surface structure | Brushed |
Length (L) | 208 mm |
Height (H) | 40 mm |
Diameter (D) | 16 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!