Designer furniture handle Bow-shaped, MG-AL 1
Furniture handle design D handle MG-AL 1
HNDL-BOW-MG-AL1-PWCOAT-BLACK-DULL-128MM
Art.-no. 0685300770
EAN 4046777889314
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 140 mm |
Width (B) | 12 mm |
Height (H) | 30 mm |
Thickness (D) | 12 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
