Designer furniture handle D handle, round pan
Furniture handle design D handle round pan
HNDL-ZD-BOW-FLAT-(CR)-MATT-14X192MM
Art.-no. 0685001093
EAN 4050641865540
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 198 mm |
Width (B) | 13.5 mm |
Height (H) | 26.5 mm |
Thickness (D) | 7 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
