Designer furniture handle MG-A 14
Furniture handle design D handle MG-A 14
HNDL-MG-A-14-128MM-BLACK
Art.-no. 0685002331
EAN 4065746016681
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Length (L) | 140 mm |
Height (H) | 34 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
