Designer glass shelf support
Designer glass shelf support to insert
SHLFSPRT-INSERT-GLS-ZD-(NI)-5/6MM-PLGD5
Art.-no. 0683372135
EAN 4049557886619
Register now and access more than 125,000 products
- 5-mm diameter pins
- Clamping range up to 10 mm using the adjustment screw
- Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)
Material: Die-cast zinc, nickel-plated, with plastic adjustment screw (PA6)
- High degree of resistance to breakage
- Elegant, high-quality surface
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Min. glass thickness | 5 mm |
Max. glass thickness | 6 mm |
