Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Designer glass shelf support, oval

Designer glass shelf support, round
SUPPORT FOR GLASS BASE D:5MM

Art.-no. 0683311120

EAN 4045989586264

Individual price display after login
Designer glass shelf support, oval

Art.-no. 0683311120

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Pin ∅ 3 mm and 5 mm

  • With soft, translucent rubber top

  • Rubber top fits into the glass base, the shelf does not rattle

  • Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)


Material: Die-cast zinc, nickel-plated


  • High degree of resistance to breakage

  • High-quality surface

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Transparent

Diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information