Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Detect fabric finger plaster

FNGBNDGE-ELA-TEXTILE-DETECT-20X180MM

Art.-no. 0899520104

EAN 4053479302515

Individual price display after login
Detect fabric finger plaster

Art.-no. 0899520104

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Flexible fabric adhesive plaster

  • Detectable plaster

  • Metal strip below the wound pad

  • Extra long, specifically for fingers

  • Colour: Blue

CE-certified

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specifically for the food and catering industry.

Length

180 mm

Width

20 mm

Number of pieces

100 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information