Device screw
Device screw
DEVSCR-F.FMO-CS-SL-(A3K)-3,2X40
Art.-no. 097503240
EAN 4024835506410
Register now and access more than 125,000 products
Datasheets(X)
Diameter (Ø) | 3.2 mm |
Length | 40 mm |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |