Diamond cutting disc, speed, roof
Diamond cutting disc Speed roof
CUTDISC-DIA-TURBO-BR22,23-D125MM





Register now and access more than 125,000 products
Finely toothed, closed cutting edge with 12 mm segment height
Heat compensation holes specially arranged in direction of rotation
Extremely high ease of cutting
Extremely precise, cleanly cut edges
Absolutely smooth running, disc does not wobble or vibrate
Optimum cooling and dust extraction
Cutting without high application of force
Considerably longer service life than conventional roofer's discs
Especially broad range of applications
Speed
- Optimised ease of cutting with long service life
- Extremely thin for precise cutting and very cleanly cut edges
- Protects the user and machinery during operation
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
For angle grinders
For dry and wet cutting
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Segment height | 12 mm |
Segment thickness | 1.8 mm |
Number of segments | 1 PCS |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |