Diamond grinding wheel SL-LINE
Diamond cup wheel SL-Line
CPWHL-DIA-LS-CONCR-22,23-SLLINE-D125MM
Art.-no. 0668570125
EAN 4062856282371
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Diameter (Ø) | 125 mm |
Segment height | 5 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Concrete, Mortar |
