Disc For roofing screw
Disk for roof construction screw alu/zinc plate
PLT-SCR4,8MM-70X70MM
Register now and access more than 125,000 products
![]() | |
Material | Sheet steel |
Thickness (h1) | 1 mm |
Length (l1) | 70 mm |
Suitable for screw | Diameter 4.8 mm |
RoHS-compliant | Yes |
Diameter of hole (d1) | 4.9 mm |
Width (b1) | 70 mm |
Surface | Hot dip galvanized steel strip |
Length x width | 70 x 70 mm |
Datasheets (0)
Certificates/ Documents (0)