Disposable breathing mask FFP1 CM 2000 with valve
Disposable breathing mask FFP1 CM 2000, valve
BREAMASK-VLVE-CM2000-(FFP1-NR-D)
Art.-no. 0899110301
EAN 4045989741380
Register now and access more than 125,000 products
Flexible nose clip
- Excellent fit on the face
- Secure seal in the nose area
Soft inner fleece
- Comfortable to wear
- Hydrophobic material keeps out moisture
Multi-layer filter medium
- Outstanding filter performance
- Extremely low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Makes it easier for moisture and heat to escape
Elasticated textile straps with EasyStop
Premium quality and extremely tear-resistant head straps, suitable for various head sizes, no trapping of hair
Preformed mask body
Ergonomic shape, large internal volume
Datasheets(X)
For use against solid and liquid particles and aerosols. Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to four times the occupational exposure limit.
Filter class | FFP1 NR D |
Design | With valve |
EN standard | 149:2001 + A1:2009 |