Disposable nitrile glove
Disposable gloves nitrile violet powder-free
PROTGLOV-NITRILE-VIOLET-POWDERFREE-M
Art.-no. 0899470131
EAN 4061975529053
Register now and access more than 125,000 products
- Food-safe
- Silicone-free manufacturing process
- In a practical disposable dispenser
Datasheets(X)
- Laboratory work
- Food preparation
- Catering
- Pharmaceutical, chemical and electrical industries
- Painting, varnishing and polishing work
- Cleaning and maintenance work
- Workshop activities
Colour | Violet |
Size | M |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | EN 420, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.06 mm |