Domed collar nut, wheel fastening DIN 74361, steel 10, phosphated, shape A
DIN 74361 steel 10 phosphated, shape A
NUT-FLG-DIN74361-A-10-WS30-(PHR)-M22X1,5
Art.-no. 0360032215
EAN 4046777734317
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M22 |
Height (h1) | 30 mm |
Collar diameter (dc) | 36 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 10 |
Surface | Phosphated |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Width across corners (e) | 33.23 mm |
Nominal diameter | 22 mm |
