Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Door bolt with slide, type 20

Door bolt with slide damper type 20
DRBLT-SLIDE-SILVER-20X160MM

Art.-no. 0688505880

EAN 4038898801603

Individual price display after login
Door bolt with slide, type 20

Art.-no. 0688505880

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Operated via slide: Good power transmission and easy to use

  • Bolt stroke length of 22 mm: Can be used with up to 16 mm floor clearance or rebate space

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for two-leaf wooden doors, holds the inactive leaf secure. Not suitable for use in damp rooms.

Suitable for

Double-leaf interior doors

Material

Steel

Surface

Lacquered

Colour

Silver coloured

Length (A)

160 mm

Hole distance (B)

110 mm

Width

20 mm

Depth

15 mm

Bar diameter

10 mm

Lift height (D)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information