Door holder, type D
Door holder type D
DRHOLD-(TYPE-D)-(LIFT-120)-AL-SILVER
Art.-no. 0686191335
EAN 4047376558427
Register now and access more than 125,000 products
- Door can be secured at any opening angle
- The door holder is screwed onto the door leaf
Fastening materials included.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material of housing | Die-cast zinc |
Material of kick bolt | Steel |
Material of kick head | Rubber / plastic |
Surface | Lacquered |
Colour | Silver coloured |
Lift height | 120 mm |
Suitable for max. door weight | 80 kg |
Height | 272 mm |
Width | 32 mm |
