Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Door lining adhesive tape

Adhesive tape for protective film
ADHTPE-PROTFLM-38MMX50M

Art.-no. 0894235338
EAN 4011231837668

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sticking door lining film. Double-sided self-adhesive. Temperature-resistant from -40°C to +100°C.
  • Double-sided self-adhesive

  • Immediately adhesive with no flash-off time needed

  • Temperature-resistant from -40°C up to +100°C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sticking door lining films

Length

50 m

Width

38 mm

Min. temperature resistance

-40 °C

Max. temperature resistance

100 °C

Foil thickness

0.1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information