Door switch with proximity switch option With two sensors
IR mini switch
SENSOSWTCH-EL-IR-DOOR-CONTACT-MINI-2
Art.-no. 0976502205
EAN 4068362131233
Register now and access more than 125,000 products
•Function 1 : on/off control for door (fronts) opening and closing.
•Function 2 : on/off for hand proximity control.
•Switching functions (door/proximity) via a button on the switch
•The use of two sensors allows the lighting to be switched on when any door leaf of the cabinet is opened or, in the case of the proximity function, enables lighting control from two locations
•Mounting of sensors in the rim of the cabinet (furniture) – mounting holes with a diameter of 10 mm
Datasheets(X)
![]() | |
Input voltage | 230 V |
Number of sensors | 2 PCS |
Output voltage | 12 V |
Connection type (primary) | Plug-in system LED A |
Connection type (secondary) | Plug-in system LED A |
Cable length (primary) | 1800 mm |
Material of housing | Plastic |
Colour of housing | White |
Length | 60 mm |
Width | 30 mm |
Height | 12 mm |
Installation diameter | 10 mm |
Protection class | Protection class III/safety extra-low voltage |
