Doorstop, type N
Doorstop type N
DRSTOP-N-PLA-GREY-D30/29MM
Art.-no. 0686191288
EAN 4048539577316
Register now and access more than 125,000 products
- Stops the door and protects it against damage
- Slightly elastic to prevent damage to doors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for | Floor and wall mounting |
Material | Plastic |
Colour | Grey |
Diameter | 30 mm |
Height | 25 mm |
