Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double-sided hook and loop fastener strip

Hook and loop fastener, double-sided
HOKLP-DB-BLACK-W20MM-L25M

Art.-no. 0894850010

EAN 4050642552913

Individual price display after login
Double-sided hook and loop fastener strip

Art.-no. 0894850010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, re-sealable adhesive hook-and-loop fastener with hooks on the front and velour on the back. Suitable for bundling cables, pipes and hoses on construction sites, in trade fair construction or as a fixing aid.

Very high-quality, dense hook and loop material


Creates a secure seal.



Can be opened and closed repeatedly


The tape can be used multiple times to cut costs.



Flexible applications


Required lengths of tape can be cut, making it ideal for versatile applications.



Easy to remove and gentle on surfaces


Bonds can be easily removed as no adhesive is used.

Notice

The tape is not suitable for securing items during transport.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For bundling and sorting cables in e.g. the electrical or automotive industries, on construction sites, in exhibition stand construction or event technology.

  • For bundling and fixing items such as pipes and hoses.

  • For fixing plants in e.g. nurseries.

  • Fixing aid when assembling and bonding.

  • For holding open rolls of VKP tape together.

Material

Polypropylene / velour

Colour

Black

Length

25 m

Width

20 mm

Thickness

1.35 mm

Max. temperature resistance

150 °C

Min. combined tension and shear resistance

7 N/cm²

Min. longitudinal resistance to tearing

120 N/cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
2-component safety knife with automatic, complete blade retraction and a bi-metal blade

SAFEKNFE-W.BLDE-L170MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information