Drawer box BASIC
Drawer box BASIC
DRWRCAB-BASIC-USK3-RAL5010/RAL7035
Art.-no. 0957507030
EAN 4058794026153
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edging
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 435 x 512 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots for inserting dividers
BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.
Datasheets(X)
Type description | BASIC USK 3 |
Width x depth x height (external dimension) | 572 x 600 x 380 mm |
Number of drawers | 3 PCS |
Drawer design | 2 drawers, box height 70 mm/front height 90 mm, 1 drawer, box height 100 mm/front height 120 mm |
Width x depth (internal dimension of drawer) (B x T) | 435 x 512 mm |
Load capacity of drawer | 100 kg |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Material | Sheet steel |
Surface | Powder-coated |