Drawer divider Nova Pro
Aluminium divider for Nova Pro drawer
DRWRDEVDR-F.FRMSYS-NP-WHTE
Art.-no. F102071822
EAN 4052703450305
Register now and access more than 125,000 products
- A divider to elegantly arrange the space
- Spring fasteners to compensate for side wall unevenness of 15–20 mm
- Aluminium profile to be cut to length
- Simple installation
- Adjustable without tools
- Drawers can be upgraded at any time
Subject to dimensional changes. Subject to technical changes!
Datasheets(X)
Length | 1185 mm |
Width | 9.80 mm |
Material | Aluminium |
Surface | Powder-coated |
Colour | Pure white |
Height | 59.80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!