Drill BM 10-XE
Electric, drill BM 10-XE
DRL-EL-(BM10-XE)-CASE
MASTER
BM10-XE
Register now and access more than 125,000 products
High-torque but easy-to-handle machine
Outstanding weight/performance ratio for fatigue-free, rapid work progress.
Cable change system
The 4 m cable supplied can be replaced with a 6 m cable.
Large rubberised accelerator switch
The switch is always easy to reach, allowing simple speed control.
Right/left rotation
Direct carbon brush switches mean that the same torque can be achieved in both running directions.
Robust drill chuck
Single-sleeve drill chuck for quick and easy operation.
Solid metal gearbox
For outstanding power transmission and a long service life.
Can-design housing
The three-piece housing provides more stability for the machine than conventional half-shell housings in the same price class.
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 650 W |
Power output | 345 W |
Min./max. idle speed | 0-3150 rpm |
Max. torque | 10 Nm |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-10 mm |
Clamping neck diameter | 43 mm |
Max. drilling diameter in steel | 10 mm |
Max. drilling diameter in aluminium | 13 mm |
Max. drilling diameter in wood | 30 mm |
Max. thread-tapping diameter | M6 |
Weight of machine | 1.5 kg |
Cable length | 4 m |
CASEINRT-(BM 10-XE)
CASE-ORSYBULL-MASTER
ORSYBULLJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units