Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drilling jig For 3D hinges with 2 bolts, 20 mm

Drilling jig for hinges with 2 bolts, 20 mm
LEAFDRLJIG-HNGE/3D-(HNGE-D20MM)

Art.-no. 0688392101

EAN 4011231598149

Individual price display after login
Drilling jig For 3D hinges with 2 bolts, 20 mm

Art.-no. 0688392101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for rebated wooden doors
Notice

The drilling jig has no upper rebate space.


For soft woods like fir, pine, spruce etc. we recommend using a drill of Ø8.3 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Rebated wooden house doors

Material

Plastic

Colour

Red

Material of sleeve

Steel

Suitable for roller diameter

20 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill DIN 340 HSS type RN

DRL-TWST-MET-LONG-DIN340-HSS-D8,5MM

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information