Drilling screw, countersunk milling head with H recessed head
pias steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A3K)-3,9X16
Art.-no. 021203916
EAN 4011231269599
Register now and access more than 125,000 products
Drilling, thread forming, screwing in - all in one step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
Zinc-plated drilling screws must only be used where dampness is not to be expected. For fasteners with construction product approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
Other standard | WN 212 |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Internal drive | H2 |
Drill tip length (lp) | 3.5 mm |
Head type | Countersunk milling head |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |