Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drilling stand Comfort

Drill stand BS 14/18P COMFORT
DRLSTAND-BS 14/18P-COMFORT

Art.-no. 57092021

EAN 4058794529005

Individual price display after login
Drilling stand Comfort

Art.-no. 57092021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Drilling stand with permanent magnet for quick and easy drilling of drill holes at 90° angles in metal.

Absolutely safe working method


Due to the extremely high retention force of the permanent magnet, working with the drilling stand is 100% safe, even if there is a power failure.



Lightweight


Lightweight drilling stand with permanent magnet.



Immediately ready to use


With the pre-mounted star handle, the drilling stand can be used immediately. No lengthy assembly time required.



Compatible with a number of machines


With the clamping neck opening (61.7 mm diameter) and the adapter supplied (Eurobund mount 43 mm diameter), this drilling stand can be combined with many different machines.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. material thickness

3 mm

Magnetic force

7500 N

Weight

7 kg

Foot length

190 mm

Base width

72 mm

Length x width x height

345 x 90 x 285 mm

Suitable machines

Würth BS 18-A EC Power, Würth BS 18-A EC Power Combi

Drilling stand Comfort including:
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information