Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drive cleaner

Bicycle drive cleaner CONSUMER LINE
BICYCARE-CHAINDEGREASER-750ML

Art.-no. 5985900042

EAN 4099618140181

Individual price display after login
Drive cleaner

Art.-no. 5985900042

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Degreaser for bicycle chains, especially gentle on materials.
  • Reliably cleans dirt such as wax and grease

  • The aluminium protection formula means that it can be applied to materials such as aluminium, brass, carbon and non-ferrous base metals
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Apply directly to the bicycle chain.

Instructions

Put the chain degreaser on a cloth and thoroughly apply it to the chain. Allow the chain to run backwards once so that the entire chain can be degreased. Finally, complete the cleaning process by applying chain oil.

Contents

750 ml

Smell/fragrance

Characteristic

Colour

Transparent

Density/conditions

1.007 g/cm³ / at 20°C

Shelf life from production

24 Month

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information