Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drop-in anchor for W-PL gypsum plasterboard

Gypsum plasterboard anchor, metal
DBL-(W-PL)-ST-10X30MM

Art.-no. 0903252002

EAN 4045989824137

Individual price display after login
Drop-in anchor for W-PL gypsum plasterboard

Art.-no. 0903252002

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For quick and easy mounting in gypsum plasterboard walls/ceilings, without pre-drilling

Drop-in plasterboard anchor


  • Precise and easy to drive in due to the sharp tip

  • Easy to drive into pre-positioned installation with a single hammer blow

  • For use in conjunction with a suitable wood screw (dia. 3.5-5.0 mm, minimum length 30 mm)

  • The centric screw guidance ensures optimal screw position
Application area
Instructions
Align the anchor horizontally
Mit einem Hammer ohne Vorbohren bündig setzen
Align the fixture and secure it using a suitable anchor/wood screw
Screw in the screw flush with the fixture
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening lightweight fixtures:


  • Lamps and lights

  • Pictures

  • Electrical accessories

  • Decorative objects
Instructions
  • Hold the anchor horizontally and use a hammer to drive it in until it is flush.

  • Select a suitable wood or anchor screw (dia. 3.5-5.0 mm, minimum length 30 mm) - note: take the fixture thickness into account.

  • Screw the screw through the fixture and into the anchor until it is flush with the surface.

  • Note the load capacity according to the load direction (transverse tension/tension load).

Type description

W-GS/M

Anchor diameter

10 mm

Anchor length (l)

30 mm

Material

Steel

Minimum component thickness (d)

9 mm

Required particle-board screw diameter

3.5 - 5 mm

Recommended loads in gypsum plasterboard of 12.5 mm
Drill bit diameter ddrill no pre-drilling required
Plate thickness da,rec 12.5 mm
Screw diameter ds,rec 4 mm
Min. length of thread engagement ls,min 27 mm
Max. recommended tensile load* Frec 0.10 kN
Max. recommended shear load* Vrec 0.35 kN
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Magazine screwdriver equipped with 12 bits

SCRDRIV-MULTIBIT-WOOD/CONSTRUCTION-13PCS

Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet
x 1 pcs
Machinists hammer with plastic handle

CRSPHAM-500G-PLASHAFT

Robust 3-component hammer handle for use in the toughest conditions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X35/29,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X40/34,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X45/39,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X50/44,5

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-5X40/33

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-5X50/43

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-5X60/53

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-5X70/53

Without drill tip, for use with plastic anchors
x 200 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-5X80/53

Without drill tip, for use with plastic anchors
x 100 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW10-(A2K)-3,5X40/35

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X40/34

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X45/39

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X35/29,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X40/34,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X45/39,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X50/44,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X40/33

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X50/43

For use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X60/53

For use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X70/53

For use with plastic anchors
x 200 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X40/34

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X45/39

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X50/44

For use with plastic anchors
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information