Dual-cartridge gun 620ml 1:1
DUALCARTGUN-620ML
Art.-no. 089160124
EAN 4099618933783
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel/aluminium/plastic |
Colour | Black with red contrast |
Product weight (per item) | 1660.000 g |
Length | 36 cm |
Width | 11 cm |