Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dual component veneer saw

Veneer saw with cork handle
HNDSAW-UNIVRSLSAW-325MM-2K

Art.-no. 5760031034

EAN 4053479245294

Individual price display after login
Dual component veneer saw

Art.-no. 5760031034

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality hand saw with 2-component plastic-cork handle for fast, precise cuts in wood materials.

The handle has integrated marking guides for 90° and 45° angles


Fast and easy marking off of lines and angles



Inductively hardened teeth


  • Clean cuts and excellent durability

  • Excellent chip removal while sawing (fast penetration depth)


Tooth guard included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet length

325 mm

Length

420 mm

Teeth per unit of length

12 PCS/Inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information