EASYLUX connecting cables
Connecting cable EASYLUX
CONLNE-EASYLUX-500MM-BLACK
Register now and access more than 125,000 products
- More flexibility: If the modules cannot be connected directly to the EASYLUX LED transformer for spatial reasons, connection via connecting cables is possible
Datasheets(X)
Max. current | 5 A |
Connection type (primary) | Amass MR-30-FB |
Connection type (secondary) | Amass MR-30-M |
Material | Plastic |
Colour | Black |
Cable length | 500 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |