Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ECO 2 profile cylinder

PRFLCYL-DB-BASIC-5PIN-KD-(NI)-35X40MM

Art.-no. 0687620143

EAN 4062856070374

Individual price display after login
ECO 2 profile cylinder

Art.-no. 0687620143

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Basic cylinder in the 5-pin system
  • Construction cylinder

  • Can be supplied as half and double cylinders

  • With anti-picking pins

  • Large number of different locking systems

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Double cylinder

Type of closure

Keyed different

Emergency and danger function (lockable on both sides)

No

External length x internal length (A / B)

35 x 40 mm

Length (C)

75 mm

Construction type

Compact

With anti-drilling device

No

Material

Aluminium

Surface

Lacquered

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303:2015

Fire protection certified

No

Classification according to EN 1303

1 6 0 0 0 C 2 0

Classification key in accordance with DIN EN 1303:2015
1 6 0 B 0 C 5 0
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type B

MRSEWRNCH-F.PRFLCYL-(TYPB)-ZD-LNG

For measuring double and thumbturn profile cylinders
x 1 pcs
Profile cylinder measuring key, type A

MRSEWRNCH-F.PRFLCYL-TYPA-ZD-SHRT

For measuring half, double or thumbturn profile cylinders and key switches on garage doors
x 1 pcs
Gauge for profile cylinder

MSREGAU-F.PRFLCYL

For quick and easy measurement of locking cylinders
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information