Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ECONOMY II industrial cleaning cloth

CLNPAP-(ECONOMY II)

Art.-no. 0899800997

EAN 4058794096385

Individual price display after login
ECONOMY II industrial cleaning cloth

Art.-no. 0899800997

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

An absorbent and durable cleaning cloth for versatile uses. Perfect for workshops, warehouses. Indispensable for cleaning work surfaces, wiping down machines and tools, etc.
100% cellulose I 2-ply, bonded I 1000 sheets per roll I Pack – 2 rolls
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cellulose

Colour

White

Number of plies

2 PCS

Length of roll

234 m

Coating weight per m²

36 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information