Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EFS 1100-E COMPACT sabre saw

Sabre saw EFS 1100-E COMPACT
SBESAW-EL-(EFS-1100-E COMPACT)

Art.-no. 57065402

EAN 4099618297144

Individual price display after login
EFS 1100-E COMPACT sabre saw

Art.-no. 57065402

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and powerful with a 1,100 W motor and 28 mm saw blade stroke for efficient and high cutting capacity
  • Low weight for easy handling

  • Low noise emissions

  • Smooth running

  • Precise handling due to soft grip. Ergonomic shape ensures that the tool is comfortable to use

  • Saw blade can be rotated by 180°

  • Transmission protected against dust and splash water

  • Effortless attachment of the saw blades

  • One-handed lever for easy saw blade replacement

  • Effortless and comfortable working

  • Locking in continuous operation

  • Restart inhibitor prevents unintentional startup after power failures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Demolition and disassembly work.


Ideal for sawing wood, metal, plastic or similar materials such as hard rubber, fibreglass etc.

Min./max. nominal voltage

220 / 240 V

Power input

1100 W

Stroke length

28 mm

Weight of machine

4273 g

Cable length

400 cm

EFS 1100-E COMPACT sabre saw including:
1 x
Sabre saw blade, metal, three stars, Multiblade

SSB-MET-5PCS-MULTIBLADE-150X(1,75-3,2)

Description:
Length: 150 mm 5 PCS
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sabre saw blade Rescue, four stars For rescue operations

SSB-MET-3STK-DEMOLITION-LL-RESCUE150X3,0

The rescue specialist for heavy-duty applications during rescue operations and technical assistance without flying sparks. Allows quick access for rescue operations.
x 1 pcs
Sabre saw blade Rescue, four stars For rescue operations

SSB-MET-3STK-DEMOLITION-LL-RESCUE228X3,0

The rescue specialist for heavy-duty applications during rescue operations and technical assistance without flying sparks. Allows quick access for rescue operations.
x 1 pcs
Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional with ground carbide teeth

SSB-CNST-3PCS-LL-MULTIBL-228X(2,5-4,0)

For sawing e.g. wood containing metals and cast iron piping
x 1 pcs
Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional with ground carbide teeth

SSB-CNST-3PCS-LL-MULTIBL-305X(2,5-4,0)

For sawing e.g. wood containing metals and cast iron piping
x 1 pcs
Sabre saw blade, wood, three stars, Multiblade

SSB-WO-5PCS-MULTIBLADE-200X(2,0-4,0)

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Sabre saw blade, wood, two stars For wood with nails

SSB-WO-5PCS-305X(3,6-5,1)

With straight-set teeth for quick cuts in e.g. wood with nails
x 1 pcs
Sabre saw blade, stainless steel, three stars For stainless steel sheets and piping

SSB-MET-3PCS-SST-116X1,4

With carbide strip and precision-ground teeth for cutting stainless steel
x 1 pcs
Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional for demolition work

SSB-MET-3STK-DEMOLITION-LL-150X3,0

Highest durability and extremely long service life. Especially for cutting stainless steel
x 1 pcs
Sabre saw blade, metal, three stars, Heavy Duty

SSB-MET-5PCS-HEAVYDUTY-200X1,4

Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
x 1 pcs
Sabre saw blade, metal, three stars, Heavy Duty

SSB-MET-5PCS-HEAVYDUTY-200X(1,8-2,6)

Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
x 1 pcs
Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional for demolition work

SSB-MET-3STK-DEMOLITION-LL-228X3,0

Highest durability and extremely long service life. Especially for cutting stainless steel
x 1 pcs
Sabre saw blade, metal, three stars, Demolition for demolition work

SSB-MET-5PCS-DEMOLITION-228X2,5/3,2

Ideal for pipe holders. Highest load-bearing capacity and long service life
x 1 pcs
Sabre saw blade, metal, two stars For metal profiles and piping

SSB-MET-5PCS-305X(1,8-2,6)

Vario tooth pitch for burr-free and vibration-reduced cutting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information