Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EKA 13-S safety automatic cable reel

Safety automatic cable reel EKA 13-S
CBLREEL-AUTM-EKA13S-3X1,5-13M-SKT/F

Art.-no. 0774013000

EAN 4099618264351

Individual price display after login
EKA 13-S safety automatic cable reel

Art.-no. 0774013000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical safety automatic cable reel with high-quality H07RN-F rubber cable for order and safety at the workplace

Safe and comfortable working


The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.



Protection against dirt


The robust, enclosed plastic housing protects the cable and the winding mechanism from dust and other contaminants.



Thermal circuit breaker prevents overloading


The overheating protection is triggered if the cable is not sufficiently unrolled and heat is generated by high current flow.



Wall and ceiling installation possible


The bracket ensures secure attachment to straight surfaces.



Protected against solid foreign bodies larger than 1 mm and splash water


Water sprayed against the housing from any direction has no harmful effect.



Scope of delivery


Mounting bracket, complete


With 1.60 m connection line

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable length (rolled up)

13 m

Cable type

H07RN-F3G1.5 mm²

Cable length connection cable

1.6 m

IP protection class

IP 44

Nominal voltage

240 V/AC

Power (with cable rolled up)

1600 W

Power (with cable unrolled)

2400 W

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

340 x 190 x 308 mm

Socket type

One safety socket 16 A

Plug type

E+F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information