Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

ELASTICO COMFORT safety harness

SAFEHARN-(ELASTICO COMFORT)-(S-XL)

Art.-no. 0899032193

EAN 4068362535666

Individual price display after login
ELASTICO COMFORT safety harness

Art.-no. 0899032193

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and comfortable safety harness with back and leg pads and elasticated shoulder straps, quick and easy to put on.

Easy to adjust, quick to put on, ensures comfort while working


  • Many adjustment options for individually adapting to the user.

  • Elasticated shoulder straps for freedom of movement and comfort, even during extended periods of use.

  • Quick-release buckles and back pad make it quick to put on, without daily readjustment.


Safety meets comfort


  • 1 fall arrest eyelet made of steel on the back in accordance with EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area in accordance with EN 361.

  • 2 small steel attachment eyelets for carrying tools and other instruments.

  • Adjustment buckles on the shoulders.

  • Adjustable wrap-around belt for additional back support.

  • Click fastener with adjustment buckle on the legs for precise, quick fastening.

  • Large back pad for even distribution of the load.

  • The back pad also provides structure and makes it easier to fasten the harness.

  • Leg pads.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

Note: The permissible max. user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
S-XL165190601104585
XL-XXL175200801205095
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For working at height for extended periods, requiring secure front and dorsal attachment.

  • Ideal for applications where mobility in the shoulder area is required.

  • Suitable for the manufacturing industry, e.g. activities in steel construction, for construction and roofing work, and technical maintenance and repair.

EN standard

361

Category

III

Size

S-XL

Product weight (per item)

1580.000 g

Washable at

Handwash with 40°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool safety strap

TLSECBL-2PCS-BG

For securing tools when working at height
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety helmet SH 3000 MULTI

SAFEHELM-(SH3000-MULTI)-WHITE

Customisable, ergonomic and multi-purpose hard hat
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information