Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ELECTRIC ANGLE GRINDER EWS 20-230S-CLASSIC

Two-hand angle grinder EWS 20-230-S CLASSIC
ANGLGRIND-EL-(EWS20-230-S CLASSIC)-PLG/F

Art.-no. 5717036010

EAN 4061975716071

Individual price display after login
ELECTRIC ANGLE GRINDER EWS 20-230S-CLASSIC

Art.-no. 5717036010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful 2,000W angle grinder with vibration damping and 180˚ rotating handle.

Soft start


Provides safety for the user and extends life of the machine



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Notice
  • 5717 036 010 Threaded Wheel Guard

  • 5717 056 010 Quick-Release Wheel Guard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2000 W

Max. idle speed

6500 rpm

Max. cutting disc diameter.

230 mm

Thread type x spindle-thread diameter

M14

Weight of machine

4.3 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information