Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EPDM tape adhesive FASBOND

Solvent-based adhesive for EPDM sealing tapes
ADH-PLA-EPDM-TAPE-6KG

Art.-no. 0893700151

EAN 4053479854793

Individual price display after login
EPDM tape adhesive FASBOND

Art.-no. 0893700151

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One-component contact adhesive based on synthetic resins in organic solvents.
• Quick-acting, very high initial adherence
• Elastic joint
• High bonding power
• Long open time
• Faint odour
NoticeAllow adhesive layer to dry for approx. 3 minutes (at 20°C).
Adhesive must not be applied to thin Styrofoam pieces.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaFor bonding EPDM sealing tape to façade pieces, for use on surfaces such as aluminium, cement, concrete, wood, metal etc.
InstructionsApply adhesive evenly with a brush, roller or spatula to both surfaces to be bonded. Recommended
minimum width of adhesive layer for film and porous surfaces (concrete, brick) is 10 cm (3–4 cm for non-porous substrates).

Contents

7.5 l

Container

Bucket

Chemical basis

Resin

Colour

Black

Full curing speed/conditions

3 mm/d / 20°C and 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Can be sanded after

3 d

Sanding conditions

20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information