Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EWS 10-125 FEK INOX COMPACT angle grinder

Angle grinder EWS 10-125 FEK INOX COMPACT
ANGLGRIND-EL-(EWS10-125-FEK-INOX-COMPT)

Art.-no. 57070003

EAN 4065746613590

Individual price display after login
EWS 10-125 FEK INOX COMPACT angle grinder

Art.-no. 57070003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

1,000 watt angle grinder with optimal balance of power and ergonomics
  • Compact design with ultra-flat gear head

  • Ideal for light- to medium-duty grinding and cutting work, such as deburring in inaccessible places

  • The built-in speed control makes it ideal for high-grade steel applications

  • Restart protection prevents accidental startup of the angle grinder after a power cut

  • The compact angle grinder offers an outstanding weight-performance ratio thanks to its small grip size, ensuring effortless working

  • Enables quick adjustment of the protective cover without the use of tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1000 W

Max. idle speed

7600 1/min

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2300 g

Cable length

4 m

Functions

Constant electronics, Restarting protection, Overloading protection, Quick clamping nut, Soft start, Recoil protection, Speed adjustment wheel

EWS 10-125 FEK INOX COMPACT angle grinder including:
1 x
Quick-action clamping nut Fixtec

QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM

Description: Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
1 x
Clamping flange

CLAMPING FLANGE

Quantity: 1 x
1 x
Quantity: 1 x
Protective hood
1 x
Protective hood

SP-QUICK ADJUSTABLE GUARD

Quantity: 1 x
Spacer piece
1 x
Spacer piece

SP-DISTANCE PIECE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D115MM

Very good cutting performance with a long service life
x 25 pcs
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D125MM

Very good cutting performance with a long service life
x 25 pcs
Cutting disc for stainless steel

CUTDISC-GREEN-A2-SR-TH1,0-BR22,2-D115MM

Very good standard cutting disc with good cutting efficiency and a long service life
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information