Ear defenders Basic
Ear defenders Basic
EARDEFR-BASIC
Art.-no. 0899300350
EAN 4045989534357
Register now and access more than 125,000 products
- Comfortable design and lightweight plastic structure
- Easy vertical adjustment of the band
- Headband: Acetal
Datasheets(X)
Suitable for use in high-voltage areas and for many industrial applications
SNR attenuation value | 24 dB |
L attenuation value | 14 dB |
M attenuation value | 21 dB |
H attenuation value | 29 dB |
Standards | EN 352 |