Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ear defenders Cessna CAP

Ear defenders Cessna CAP
EARDEFR-(CESSNA-CAP)-ADAPTER

Art.-no. 0899300312

EAN 4053479197159

Individual price display after login
Ear defenders Cessna CAP

Art.-no. 0899300312

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ear defenders for mounting on hard hats



Individually adjustable with telescopic band



Very comfortable to wear thanks to:


  • Low fitting pressure

  • Wide, comfortable sealing pads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting on the SH 2000, Pro-Tek and Spider hard hat

SNR attenuation value

30 dB

L attenuation value

20 dB

M attenuation value

28 dB

H attenuation value

34 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information