Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ear defenders W1/30

Ear defenders W1/30
EARDEFR-W1/30

Art.-no. 0899300351
EAN 4045989534340

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With good insulation properties (SNR value 30 dB) and height-adjustable headband

Extremely flat, lightweight and comfortable



Telescopic height adjustment, individually adjustable for each head size



Headband: Reflective lettering



Weight: 195 grams



Air Flow Control TM technology:


Improved and stable insulation properties, in particular at low frequencies

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for many different industrial applications

SNR attenuation value

30 dB

L attenuation value

23 dB

M attenuation value

28 dB

H attenuation value

31 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information