Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ear defenders WNA Basic

Ear defenders WNA Basic
EARDEFR-(WNA BASIC)-RED

Art.-no. 0899300450

EAN 4065746416535

Individual price display after login
Ear defenders WNA Basic

Art.-no. 0899300450

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and comfortable design

Comfortable design and lightweight plastic structure


Padded headband and soft sealing cushions



Adapts to any head shape


Height adjustment of straps



Suitable for medium noise ranges


Average SNR value



Headband: Acetate

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in high-voltage areas and for many industrial applications

SNR attenuation value

29 dB

L attenuation value

19 dB

M attenuation value

26 dB

H attenuation value

34 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information